Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # FR-125-16
Zoro # G7824695
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # FR-125-16
- Zoro # G7824695
- UPC # 728709131107
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | .500" |
Groove Width | .125/.127" |
Max. Cutting Depth | 3/4" |
Radius | 1/2 Groove Width |
Neck Dia. | 0.3450" |
Max. Bore Depth | 1" |
Min. Bore Dia. | 1/2" |
Split Length | 0.275" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .150" |
Application | Groove Boring |
Projection | 0.1500" |
Description
Grooving Tool, 1/2 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug 3 Flutes (6014400)
- ALLPAX Center Pins, L, 1-11/16", PK 6 (AX3512)
- VERMONT GAGE Pin Gage, Minus, 0.2500 In, Black (911225000)
- URREA 1/2" Drive Socket Set Phosphatized (74201)
- MICRO 100 Grooving Tool (RR-125-8)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250X)
- MICRO 100 Quick Change, Face Grooving Tool Full Radius, 0.375" (3/8) Min Bore dia (QFGF-375-093)
- MICRO 100 Retaining Ring Grooving Tool, 12.00 mm Min Bore dia (RRM-300-30X)
- MICRO 100 Grooving Tool (QMFR-020-375-080)
- MICRO 100 Grooving Tool (RRL-125-12)
- MICRO 100 Grooving Tool (RR-017-10)
- Micro 100 Threading & Turning Tools