Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # FR-055-4
Zoro # G8031886
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # FR-055-4
- Zoro # G8031886
- UPC # 728709130568
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .375" |
Groove Width | .055/.057" |
Max. Cutting Depth | 3/4" |
Radius | 1/2 Groove Width |
Max. Bore Depth | 1/4" |
Neck Dia. | 0.2700" |
Min. Bore Dia. | 3/8" |
Split Length | 0.185" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 22 in Dieless Crimper 10 to 120 m/m2 (13H897)
- KIPP Adjustable Handle, Size: 5 5/8-11X40 Zinc, Black Satin, Comp: Steel (K0116.5A61X40)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5118)
- IGAGING OriginCal iP54 Internal Thickness Measurement Absolute Caliper, 100-700-37 (100-700-37)
- MICRO 100 Quick Change Face Grooving Tool, 0.3650 Min Bore , 3/4 Max (QFGI-1641)
- MICRO 100 Grooving Tool (QMFR-015-250-100X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-020-050)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-312-050-075)
- MICRO 100 Grooving Tool (QFG-490-062X)
- MICRO 100 Grooving Tool (FG-250-050)
- MICRO 100 Grooving Tool (UP-50062-16)
- Micro 100 Grooving Tools