Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # FR-046-20
Zoro # G7830295
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # FR-046-20
- Zoro # G7830295
- UPC # 728709130421
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .375" |
Groove Width | .046/.048" |
Max. Cutting Depth | 1/2" |
Radius | 1/2 Groove Width |
Neck Dia. | 0.2700" |
Split Length | 0.185" |
Min. Bore Dia. | 3/8" |
Max. Bore Depth | 1-1/4" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Projection | 0.1000" |
Description
Grooving Tool, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Stop Collar For 1/4" Shanks (541.001.00)
- URREA Replacement needles for needle scaler 19pc (UP125R046)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-1/8" (1236SC)
- VEGA Square 1 Power Bit x 2" 2Pc (150R1C)
- MICRO 100 Grooving Tool (QMRR-030-500-080)
- MICRO 100 Grooving Tool (QMFR-020-500-080X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-375-062-100)
- MICRO 100 Grooving Tool (QRR-087-8X)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Finish: UN (FGF-375-062)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-030-100-070)
- MICRO 100 Grooving Tool (QMRR-015-250-100X)
- Micro 100 Grooving Tools