Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # FR-039-20
Zoro # G8398546
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # FR-039-20
- Zoro # G8398546
- UPC # 728709130308
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .375" |
Groove Width | .039/.041" |
Max. Cutting Depth | 1/2" |
Radius | 1/2 Groove Width |
Neck Dia. | 0.2700" |
Min. Bore Dia. | 3/8" |
Split Length | 0.185" |
Max. Bore Depth | 1-1/4" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Projection | 0.1000" |
Description
Grooving Tool, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Blade, Cutting (ESG50ES)
- ZORO SELECT Router Bit Set, Raised Panel, 1/2S, 3 Pc (16Y604)
- CTA MANUFACTURING SOCKET EXTRA DEEP 3/8" DR 13mm (CTA1713)
- INTERSTATE PNEUMATICS Needle Tip for Air Blow Guns 0.0425 x 7/8 Inch Long (BTN1)
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia, Groove Width: 0.0330" (RR-033-8X)
- MICRO 100 Grooving Tool (RRL-062-12)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-312-062-150)
- MICRO 100 Grooving Tool (RRL-033-6)
- MICRO 100 Grooving Tool (QFG-490-062X)
- MICRO 100 Grooving Tool (OR-096-8)
- MICRO 100 Grooving Tool (FG-375-125)
- Micro 100 Threading & Turning Tools