Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # FR-033-4
Zoro # G8281201
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .312"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # FR-033-4
- Zoro # G8281201
- UPC # 728709130124
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .312" |
Groove Width | .033/.034" |
Max. Cutting Depth | 3/8" |
Radius | 1/2 Groove Width |
Max. Bore Depth | 1/4" |
Split Length | 0.160" |
Min. Bore Dia. | 5/16" |
Neck Dia. | 0.2070" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Projection | 0.1000" |
Description
Grooving Tool, 5/16 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL High Speed Cutter, 3/32in dia, 1-1/2in L (9902)
- PROTO Combination Wrench, SAE, 1in Size (J1232HASD)
- FULLERTON TOOL Endmill, 3500STB FC20 S .0600 RH SE (35937)
- MILWAUKEE TOOL Cordless Screwdriver, 325 in-lb Torque (2402-20, 48-11-2440)
- MICRO 100 Face Grooving Tool, Full Radius, 0.180" Min Bore dia, Radius: 0.0100" (FGF-180-020)
- MICRO 100 Grooving Tool (RR-046-12)
- MICRO 100 Grooving Tool (QRR-079-16)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-020-050)
- MICRO 100 Grooving Tool (QRR-093-24)
- MICRO 100 Grooving Tool (QMFR-020-250-100X)
- MICRO 100 Grooving Tool (RRM-100-10)
- Micro 100 Threading & Turning Tools