Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # FR-030-6
Zoro # G7967075
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # FR-030-6
- Zoro # G7967075
- UPC # 728709130063
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .250" |
Groove Width | .030/.031" |
Max. Cutting Depth | 1/2" |
Radius | 1/2 Groove Width |
Max. Bore Depth | 3/8" |
Min. Bore Dia. | 1/4" |
Split Length | 0.150" |
Neck Dia. | 0.1950" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .050" |
Projection | 0.0500" |
Description
Grooving Tool, 1/4 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Framing Hammer, Fiberglass, Axe, 28 Oz (6DWJ1)
- GEARWRENCH 7- mm Bolt Biter™ Nut Extractor & Driver (86174)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 1/16 (C16555)
- STRONG ARM Hex Head Multi-Spline Screw Extractor - 5/32" (53202)
- MICRO 100 Standard, Grooving Tools, O-Ring Grooving, 0.250" (1/4) Min Bore dia, Finish: AlTiN (OR-141-9X)
- MICRO 100 Grooving Tool (UP-50062-16)
- MICRO 100 Grooving Tool (RR-093-12)
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia, Groove Width: 0.0330" (RR-033-8X)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-062-12X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-020-050)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Projection: 0.0600" (QUP-25025-8X)
- Micro 100 Threading & Turning Tools