Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # FG-500-093
Zoro # G8174625
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Face Groove
- Material Micro Grain Carbide
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. .510"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # FG-500-093
- Zoro # G8174625
- UPC # 728709129654
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | .510" |
Groove Width | .093/.095" |
Max. Cutting Depth | .100" |
Split Length | 3/8" |
Min. Bore Dia. | 1/2" |
Details
Item | Grooving Tool |
Style | Face Groove |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 1/2 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 7-Pc Sae Nut Driver Set, W950 (W950)
- CHICAGO PNEUMATIC Stud Cleaner, 7/in x 1-15/32in (8940168858)
- DYNABRADE Nose Assembly, Router, .7 HP/1 HP, F.E. (51856)
- DEWALT 1-3/8" Carbide Blade (DWA4250)
- MICRO 100 Grooving Tool (QRR-017-8)
- MICRO 100 Grooving Tool (QRR-087-16X)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-025-750-245)
- MICRO 100 Retaining Ring Grooving Tool, 8.00 mm Min Bore dia (RRM-090-30X)
- MICRO 100 Grooving Tool (RRL-038-12)
- MICRO 100 Grooving Tool (RRM-400-20)
- MICRO 100 Quick Change, Face Grooving Tool Full Radius, 0.375" (3/8) Min Bore dia (QFGF-375-093)
- Micro 100 Threading & Turning Tools