Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # FG-500-062
Zoro # G8455553
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Face Groove
- Material Micro Grain Carbide
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. .510"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # FG-500-062
- Zoro # G8455553
- UPC # 728709129630
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | .510" |
Groove Width | .062/.064" |
Max. Cutting Depth | .075" |
Split Length | 0.350" |
Min. Bore Dia. | 1/2" |
Details
Item | Grooving Tool |
Style | Face Groove |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .075" |
Projection | 0.0750" |
Description
Grooving Tool, 1/2 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size (GN041000K3--N21)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2101)
- RENNSTEIG Screw Extractor Double Edged Set (9R 471 900 3)
- WESTWARD Pin Punch Set, 1/8 To 5/16 In, 6 Pc (2AJA9)
- MICRO 100 Retaining Ring Grooving Tool, 8.00 mm Min Bore dia (RRM-090-30X)
- MICRO 100 Grooving Tool (UP-50125-16)
- MICRO 100 Grooving Tool (QRR-046-8X)
- MICRO 100 Grooving Tool (QRR-093-20X)
- MICRO 100 Grooving Tool (QRR-030-10X)
- MICRO 100 Grooving Tool (QMRR-020-150-060X)
- MICRO 100 Grooving Tool (RRL-039-12)
- Micro 100 Threading & Turning Tools