Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # FG-312-062
Zoro # G8164597
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Face Groove
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .320"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # FG-312-062
- Zoro # G8164597
- UPC # 728709129531
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .320" |
Groove Width | .062/.064" |
Max. Cutting Depth | .075" |
Min. Bore Dia. | 5/16" |
Split Length | 17/64" |
Details
Item | Grooving Tool |
Style | Face Groove |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .075" |
Application | Groove Boring |
Projection | 0.0750" |
Description
Grooving Tool, 5/16 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS 18Ga Composite Brad Nailer (CB1819C)
- APEX TOOL GROUP COMBO WRENCH SE 14 PCS SAE (CCWS4-05)
- ITL Insulated Socket Extension 10 in L, 1 Pieces, Chrome (01777)
- VISEGRIP Poly NPT Drum Bung, 10PK (DRM544)
- MICRO 100 Grooving Tool (FR-125-16)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia (RR-030-4X)
- MICRO 100 Grooving Tool (RR-062-16)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-250-062-100X)
- MICRO 100 Grooving Tool (FG-500-156)
- MICRO 100 Grooving Tool (RRM-090-20)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.5 Cut (GT092Q-8A)
- Micro 100 Threading & Turning Tools