Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # FG-250-050
Zoro # G8234667
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Face Groove
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .260"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # FG-250-050
- Zoro # G8234667
- UPC # 728709129456
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .260" |
Groove Width | .050/.052" |
Max. Cutting Depth | .050" |
Min. Bore Dia. | 1/4" |
Split Length | 0.215" |
Details
Item | Grooving Tool |
Style | Face Groove |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .050" |
Projection | 0.0500" |
Description
Grooving Tool, 1/4 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Cam Action Spring Latch (722.3-8-20-L-SW)
- PACIFIC HANDY CUTTER Utility Blade w/Dispenser, 3/4 In. W, PK75 (QBD324)
- THE BRUSH MAN Replacement Blade 4 in. Flooring Scraper #Scraper-4, 10PK (BLADE-SCRAPER-4)
- KRAFT TOOL Stainless Steel Standard Taping, 12"x3 (DW812PFSS)
- MICRO 100 Grooving Tool (FG-250-020)
- MICRO 100 Grooving Tool (RR-069-6)
- MICRO 100 Grooving Tool (FR-125-24)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Finish: UN (FGF-375-062)
- MICRO 100 Groove Tool Retaining Ring Set, 6 Pc (RR-1)
- MICRO 100 Grooving Tool (QMFR-020-375-080X)
- INTERNAL TOOL A .139 Oring Dovetail Groover (53-4020)
- Micro 100 Grooving Tools