Shop All Grooving Tools
Micro 100
Groove Tool Retaining Ring Set, 6 Pc
Mfr # RR-1
Zoro # G7871236
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Boring Bar
- Material C2 Micrograin Carbide
- Overall Length 2 1/2 in
- Shank Dia. 1/4 in, 5/16 in
- Groove Width 0.017", 0.025", 0.030", 0.030", 0.038", & 0.038"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RR-1
- Zoro # G7871236
- UPC # 728709171721
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in, 5/16 in |
Groove Width | 0.017", 0.025", 0.030", 0.030", 0.038", & 0.038" |
Max. Cutting Depth | 1/4", 5/8", 1/2", 5/8", 1/2", & 3/4" |
Largest Bar Max. Grooving Width | 0.0330 in |
Max. Hole Depth | 1/4 in, 1/2 in, 5/8 in, 3/4 in |
Smallest Bar Min. Hole Dia. | 1/4 in |
Smallest Bar Max. Grooving Width | 0.0170 in |
Smallest Shank Dia. | 1/4 in |
Largest Shank Dia. | 5/16 in |
Largest Bar Max. Hole Depth | 3/4 in |
Max. Grooving Width | 0.0170 in, 0.0250 in, 0.0300 in, 0.0330 in |
Min. Hole Dia. | 1/4 in, 5/16 in |
Smallest Bar Max. Hole Depth | 1/4 in |
Largest Bar Min. Hole Dia. | 5/16 in |
Description
Grooving Tool Set, Retaining Ring, Number of Tools 6, Bright (Uncoated), 1/4 in, 5/16 in, 1/8 in, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 15/16 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27230)
- FEIN Oscillating Segmented Saw Blade, 4In (35222952010)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (4YP32)
- EAZYPOWER Triple Y Bit, No. 1, 1" (13277)
- MICRO 100 Grooving Tool (QFG-490-062X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-062-150)
- MICRO 100 Grooving Tool (QRR-046-8)
- MICRO 100 Quick Change Face Grooving Tool, 0.3650 Min Bore , 3/4 Max (QFGI-1641)
- MICRO 100 Grooving Tool (RRL-250-16)
- MICRO 100 Grooving Tool (RR-062-6)
- MICRO 100 Grooving Tool (FR-125-16)
- Micro 100 Grooving Tools