Shop All Grooving Tools
Micro 100
Face Grooving Tool - Full Radius
Mfr # FGF-187-062-100
Zoro # G3607927
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # FGF-187-062-100
- Zoro # G3607927
- Country of Origin United States
- Category Grooving Tools
Description
0.1870" (3/16) Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0620" (1/16) Tooth Width x 0.1000" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0310" (1/32) Radius - Carbide Face Grooving - Full Radius Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 8 mm Size, Deep Socket, black oxide (J6508MH)
- GENERAL TOOLS Replacement HSS Cutter For CC-1155 (55 BLADE)
- CULLIGAN Wrench Water Filter B (SW-1)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910US)
- MICRO 100 Grooving Tool (FG-312-062)
- MICRO 100 Grooving Tool (RRM-070-20)
- MICRO 100 Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated (QRR-020-1000-370X)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250X)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-030-100-070)
- MICRO 100 Face Grooving Tool, Full Radius, 0.180" Min Bore dia, Radius: 0.0100" (FGF-180-020)
- MICRO 100 Carbide Quick Change - Retaining Ring Grooving Right Hand (QRR-020-1000-370)
- Micro 100 Threading & Turning Tools