Shop All Grooving Tools
Micro 100
Face Grooving Tool - Full Radius
Mfr # FGF-125-020-050
Zoro # G3602272
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # FGF-125-020-050
- Zoro # G3602272
- Country of Origin United States
- Category Grooving Tools
Description
0.1250" (1/8) Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0200" Tooth Width x 0.0500" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0100" Radius - Carbide Face Grooving - Full Radius Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 20 Pieces 5/16 in to 7/8 in , Chrome (89040)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 32mm, 127mm Length, Chrome plated (2032XMD)
- AMERICAN WIRE TIE Automatic Wire Twister (BPT)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3105)
- MICRO 100 Grooving Tool (RRM-040-15)
- MICRO 100 Retaining Ring Grooving Tool, 8.00 mm Min Bore dia, Cutting Direction: Right Hand (RRM-110-20X)
- MICRO 100 Grooving Tool (QMFR-030-375-080)
- MICRO 100 Grooving Tool (QMFR-020-750-120)
- MICRO 100 Grooving Tool (QMRR-010-150-060X)
- MICRO 100 Grooving Tool (QRR-020-8)
- MICRO 100 Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated (QRR-030-625-370X)
- Micro 100 Grooving Tools