Shop All Grooving Tools
Micro 100
Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Groove Width: 1/8"
Mfr # FGF-375-125X
Zoro # G1000775
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Groove Width 1/8"
- Min. Bore Dia. 3/8"
- Projection 0.1000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # FGF-375-125X
- Zoro # G1000775
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Groove Width | 1/8" |
Min. Bore Dia. | 3/8" |
Radius | 1/16" |
Split Length | 0.305" |
Details
Finish | AlTiN |
Projection | 0.1000" |
Cutting Direction | Right Hand |
Description
0.375" (3/8) Min Bore DIA x 0.1250" (1/8) Tooth Width 0.100" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0625" (1/16) Radius - Carbide Face Grooving - Full Radius Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Socket - (3510)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1090)
- REMCO Hand Scraper, Metal Detect, Blue, 3Wx8L (6961MD3)
- BON TOOL Bon 14-147 Steel Stakes, I Beam 18" (10/Pkg) (14-147)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-160)
- MICRO 100 Grooving Tool (QRR-038-8)
- MICRO 100 Grooving Tool (RRL-250-16)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-030-375-100X)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia, Cutting Direction: Left Hand (RRL-030-10X)
- MICRO 100 Grooving Tool (RR-046-12)
- MICRO 100 Threading Tool Set, Internal, 6 Pc (IT-1)
- Micro 100 Grooving Tools