Shop All Grooving Tools
Micro 100
Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Finish: UN
Mfr # FGF-375-062
Zoro # G0995954
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Groove Width 1/16"
- Split Length 0.285"
- Radius 1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # FGF-375-062
- Zoro # G0995954
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Groove Width | 1/16" |
Split Length | 0.285" |
Radius | 1/32" |
Min. Bore Dia. | 3/8" |
Details
Finish | UN |
Projection | 0.0750" |
Cutting Direction | Right Hand |
Description
0.375" (3/8) Min Bore DIA x 0.0620" (1/16) Tooth Width 0.075" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0310" (1/32) Radius - Carbide Face Grooving - Full Radius Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 1-1/4" Jumbo Combination Wrench (22104)
- KNIPEX Spare Blades, 10 Spare Blades for 94 15 (94 19 215)
- CRAFTSMAN V-Series 10" Pliers Wrench (CMHT82250)
- DRILL AMERICA 3/4" Magnetic Hex Shank Bridge Reamer (DWRRB3/4HEX-MAG)
- MICRO 100 Retaining Ring Grooving Tool (RR-038-500-250)
- MICRO 100 Grooving Tool (RRL-087-16)
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia (RRL-033-4X)
- MICRO 100 Grooving Tool (FR-039-12)
- MICRO 100 Grooving Tool (QRR-039-12X)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-020-250-090X)
- MICRO 100 Grooving Tool (RR-093-12)
- Micro 100 Grooving Tools