Shop All Grooving Tools
Micro 100
Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Finish: AlTiN
Mfr # FGF-375-078X
Zoro # G0993294
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Groove Width 5/64"
- Radius 0.0390"
- Min. Bore Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # FGF-375-078X
- Zoro # G0993294
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Groove Width | 5/64" |
Radius | 0.0390" |
Min. Bore Dia. | 3/8" |
Split Length | 0.305" |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 0.1000" |
Description
0.375" (3/8) Min Bore DIA x 0.0780" (5/64) Tooth Width 0.100" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0390" Radius - Carbide Face Grooving - Full Radius Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun, Rotary, 1-3/4" Extension Size (458J51)
- FLEMING SUPPLY Fleming Supply Aluminum Drywall Stilts, Adjustable Height from 24-40 inches for Painting, Plastering (652045ECN)
- DORIAN Blade Holder, 3 In L, 1 In W, 1.375 In H (73310162970)
- FREUD Thin Kerf Rip Blade, 8 (LU87R008)
- MICRO 100 Grooving Tool (QMRR-015-150-060X)
- MICRO 100 Retaining Ring Grooving Tool, 10.00 mm Min Bore dia, Finish: AlTiN (RRM-120-40X)
- MICRO 100 Grooving Tool (QRR-020-6X)
- MICRO 100 Grooving Tool (QRR-017-4)
- MICRO 100 Grooving Tool (QRR-020-8X)
- MICRO 100 Grooving Tool (QRR-079-16)
- MICRO 100 Grooving Tool (FG-250-020)
- Micro 100 Grooving Tools