Shop All Grooving Tools
Micro 100
Face Grooving Tool, Full Radius, 0.250" (1/4) Min Bore dia, Radius: 1/64"
Mfr # FGF-250-030X
Zoro # G0998998
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Groove Width 0.0300"
- Split Length 0.200"
- Projection 0.0500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # FGF-250-030X
- Zoro # G0998998
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Groove Width | 0.0300" |
Split Length | 0.200" |
Radius | 1/64" |
Min. Bore Dia. | 1/4" |
Details
Finish | AlTiN |
Projection | 0.0500" |
Cutting Direction | Right Hand |
Description
0.250" (1/4) Min Bore DIA x 0.0300" Tooth Width 0.050" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0150" (1/64) Radius - Carbide Face Grooving - Full Radius Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Socket Set (50665)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61114)
- CAPRI TOOLS 26 oz. Dead Blow Ball Peen Hammer (CPDBHB26)
- KNIPEX Pliers, Straight, 0.126in Dia, 12-1/2in. L (44 13 J4)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-250-040-075X)
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia (RRL-033-4X)
- MICRO 100 Grooving Tool (RRM-090-20)
- MICRO 100 Grooving Tool (QMFR-015-500-100)
- MICRO 100 Grooving Tool (QRR-025-10)
- MICRO 100 Retaining Ring Grooving Tool (RRL-030-6X)
- MICRO 100 Grooving Tool (QMRR-015-500-100)
- Micro 100 Threading & Turning Tools