Shop All Grooving Tools
Micro 100
Face Grooving Tool, Full Radius, 0.180" Min Bore dia, Radius: 0.0100"
Mfr # FGF-180-020
Zoro # G0998289
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Shank Dia. 3/16"
- Groove Width 0.0200"
- Radius 0.0100"
- Min. Bore Dia. 0.1800"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # FGF-180-020
- Zoro # G0998289
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2" |
Shank Dia. | 3/16" |
Groove Width | 0.0200" |
Radius | 0.0100" |
Min. Bore Dia. | 0.1800" |
Split Length | 0.155" |
Details
Finish | UN |
Cutting Direction | Right Hand |
Projection | 0.0500" |
Description
0.180" Min Bore DIA x 0.0200" Tooth Width 0.050" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0100" Radius - Carbide Face Grooving - Full Radius Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco GN471 Crank Handles, Aluminum, Revolving Handle, Through Square Bore - 1/2", 3.94" Long (4VB95)
- DRILL AMERICA 19/64" Solid Carbide Drill Bit (DMOD19/64)
- TITAN Quick Release Extension Bit Holder, 18" (16018)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4105G4)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- MICRO 100 Retaining Ring Grooving Tool (RRC3-030-250-187X)
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia (RRL-033-4X)
- MICRO 100 Grooving Tool (QMRR-020-750-100)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-062-150)
- MICRO 100 Retaining Ring Grooving Tool (RR-031-250-250)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.5 In Bore, 1.5 In Cut (GT093-24)
- Micro 100 Grooving Tools