Shop All Tool Bits
Micro 100
Engraving Tool
Mfr # RTCM-120-1X
Zoro # G8243724
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Angle 30 Degrees
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 83.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 83.0mm |
Length of Cut | 11.00mm |
Shank Dia. | 12.000mm |
Split Length | 83mm |
Tip Width | 0.24 mm |
Details
Material | Carbide |
Angle | 30 Degrees |
Cutting Direction | Right Hand |
Finish | AlTiN |
Shape | Conical Point |
Item | Boring Bar Engraver |
End | Single |
Measurement System | Metric |
Finish - Machining | AlTiN |
Offset | 0.10 mm |
Included Angle | 30 Degrees |
Description
12.000 mm Shank DIA x 30° included Carbide Tipped Engraver, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Impact Bit, Metric Nutsetters, 2" (9BP-I-HNDB)
- NOVA PRO-TEK G3 Jaw Bundle (48293)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rails, 22-Piece (5/32-9/16 in.) (SHD90213)
- KESON 50 ft Tape Measure, 3/8 in Blade (ST5018)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-2)
- MICRO 100 Brazed Tool Bit, AL, 2.5 In L, 3/8 In W (AL-6)
- MICRO 100 Engraving Tool (RNCM-100-1)
- MICRO 100 Brazed Tool Bit, BR, 3.5 In L, 1/2 In W (BR-8)
- MICRO 100 Brazed Tool Bit, LC, 4 In L, 5/8 In W (LC-625125)
- MICRO 100 Brazed Tool Bit, CRT, 3.5 In L, 1/2 In W (CRT-6)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-11)
- Micro 100 Tool Bits and Engraving Tools