Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RTCM-080-1X
Zoro # G8261346
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining AlTiN
- Tip Angle 30 Degrees
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RTCM-080-1X
- Zoro # G8261346
- UPC # 728709175538
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 10.00 mm |
Overall Length | 63.0 mm |
Shank Dia. | 8.000 mm |
Split Length | 10.00 mm |
Tip Width | 0.16 mm |
Description
Engraving Tool, Single End, 30 Degrees , Carbide, AlTiN, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Guarded Mason Chisel, 2-1/4" Tip x 7-1/2" L (G334)
- BONDHUS T80 Torx Socket Bit With Proguard (32080)
- MILWAUKEE TOOL Utility Knife, Retractable 4 1/2 in L (48-22-1516)
- WESTWARD 1/2 in Drive, 21mm Triple Square Metric Socket, 12 Points (53YU72)
- MICRO 100 Engraving Tool (RNC-250-2)
- MICRO 100 Engraving Tool (RNCM-040-1)
- MICRO 100 Engraving Tool (RSC-250-230)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1250" (1/8) Shank dia, Overall Length: 2" (RSC-125-2X)
- MICRO 100 Engraving Tool (RSCM-080-1X)
- MICRO 100 Engraving Tool (RSCM-030-2X)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030-C4)
- Micro 100 Tool Bits and Engraving Tools