Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RTCM-080-1
Zoro # G7863152
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 30 Degrees
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RTCM-080-1
- Zoro # G7863152
- UPC # 728709175521
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 10.00 mm |
Overall Length | 63.0 mm |
Shank Dia. | 8.000 mm |
Split Length | 10.00 mm |
Tip Width | 0.16 mm |
Description
Engraving Tool, Double End, 30 Degrees , Carbide, Bright (Uncoated), Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (357088)
- BOSCH 6/12 TPI Reciprocating Saw Blade, 5 PK (RPRAP9)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Dril Cleveland 3722-6 Straw HSS-CO 8% 5/32 (C08117)
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 10122 (10122)
- MICRO 100 Engraving Tool (RTC-125-2)
- MICRO 100 Engraving Tool (RNC-125-2)
- MICRO 100 Engraving Tool (RTCM-030-1)
- MICRO 100 Engraving Tool (RNC-250-2)
- MICRO 100 Engraving Cutter, Tipped Off, Single Ended, 0.2500" (1/4) Shank dia, Tip Width: 1/8" (RNC-250-1X)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1250" (1/8) Shank dia, Overall Length: 3" (RTC-125-23X)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500" (23616-C3)
- Micro 100 Engraving Tools