Shop All Tool Bits
Micro 100
Engraving Tool
Mfr # RTCM-050-1
Zoro # G1983655
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Angle 30 Degrees
- Cutting Direction Right Hand
- Finish Bright (Uncoated)
- Overall Length 50.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 50.0mm |
Shank Dia. | 5.000mm |
Length of Cut | 12mm |
Split Length | 50mm |
Tip Width | 0.10 mm |
Details
Material | Carbide |
Angle | 30 Degrees |
Cutting Direction | Right Hand |
Finish | Bright (Uncoated) |
Shape | Conical Point |
End | Single |
Item | Boring Bar Engraver |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Included Angle | 30 Degrees |
Offset | 0.10 mm |
Description
5.000 mm Shank DIA x 30° included Carbide Tipped Engraver
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101719B)
- TEKTON 3/8 Inch Drive x 6 mm Deep 12-Point Socket (SHD13306)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328699)
- PROTO 1/2" Drive Drive Impact Extension, SAE, Black Oxide, 2 in L (J7180P)
- MICRO 100 Brazed Tool Bit, IDRT, 2.5 In L, 3/8 In W (IDRT-61)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-072002)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-9)
- MICRO 100 Brazed Tool Bit, D, 2 In L, 1/4 In W (D-4)
- MICRO 100 Brazed Tool Bit, C, 3.5 In L, 1/2 In W (C-8)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750060)
- MICRO 100 Brazed Tool Bit, E, 2-1/4 In L, 5/16 In W (E-5)
- Micro 100 Tool Bits