Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RTCM-030-2X
Zoro # G7800371
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining AlTiN
- Tip Angle 30 Degrees
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RTCM-030-2X
- Zoro # G7800371
- UPC # 728709175439
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 7.00 mm |
Overall Length | 38.0 mm |
Shank Dia. | 3.000 mm |
Split Length | 7.00 mm |
Tip Width | 0.06 mm |
Description
Engraving Tool, Double End, 30 Degrees , Carbide, AlTiN, Metric, 7.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 1/2" Reversible Drill, UT8896 (UT8896)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 30mm Size (KTI-41830)
- UNIBOR 5/8 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27220)
- KEO 1/2 x 90 deg CO 6FLT 3/8 SK Cntsnk (55546)
- MICRO 100 Engraving Cutter, Tipped Off, Single Ended, 0.2500" (1/4) Shank dia, Tip Width: 1/8" (RNC-250-1X)
- MICRO 100 Engraving Tool (RSC-250-230)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Split Length: 3/8" (RSC-187-2X)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Overall Length: 2" (RNC-187-2X)
- MICRO 100 Engraving Tool (RNC-125-2)
- MICRO 100 Engraving Tool (RSC-375-2)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Included Angle: 60 Degrees (29616-C3)
- Micro 100 Engraving Tools