Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RTCM-030-1X
Zoro # G8461512
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining AlTiN
- Tip Angle 30 Degrees
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RTCM-030-1X
- Zoro # G8461512
- UPC # 728709175415
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 7.00 mm |
Overall Length | 38.0 mm |
Shank Dia. | 3.000 mm |
Split Length | 7.00 mm |
Tip Width | 0.06 mm |
Description
Engraving Tool, Single End, 30 Degrees , Carbide, AlTiN, Metric, 7.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 2 (1072901)
- CM Pike Pole, Aluminum Handle, 10062, 20 ft. (10062)
- KRAFT TOOL Elite Series Stainless S, 8"x4" 1/2"R (CFE166K)
- CRAFTSMAN Wrenches, 7 pc SAE Raised-Panel Combinat (CMMT87016)
- MICRO 100 Engraving Tool (RSCM-030-1)
- MICRO 100 Engraving Tool (RSCM-040-2)
- MICRO 100 Engraving Tool (RNC-125-1)
- MICRO 100 Engraving Tool (RTC-125-2)
- MICRO 100 Engraving Tool (RNC-500-2)
- MICRO 100 Engraving Tool (RNCM-040-1)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point (822010)
- Micro 100 Tool Bits and Engraving Tools