Shop All Tool Bits
Micro 100
Engraving Tool
Mfr # RTC-312-14
Zoro # G8419406
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Cutting Direction Right Hand
- Angle 30 Degrees
- Finish Bright (Uncoated)
- Overall Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4" |
Length of Cut | 0.400" |
Tip Dia. | .004" |
Split Length | 4" |
Shank Dia. | 5/16" |
Tip Width | 0.156" |
Details
Material | Carbide |
Cutting Direction | Right Hand |
Angle | 30 Degrees |
Finish | Bright (Uncoated) |
Shape | Conical Point |
Item | Boring Bar Engraver |
End | Single |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Included Angle | 30 Degrees |
Offset | 0.004" |
Description
0.3125" (5/16) Shank DIA x 30° included Carbide Tipped Engraver
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Nut, 1018 Steel, Base 7/8in (41406T)
- GEARWRENCH 14 Piece 3/8" Drive 6 Point Deep Metric Socket Set (80554)
- CLEVELAND HSS NC Spotting and Centering Drill (C24182)
- WIHA Bit Set, Steel, 35 pcs. (74996)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-122)
- MICRO 100 Brazed Tool Bit, C, 2.5 In L, 3/8 In W (C-6)
- MICRO 100 Tool Bit Set, RAD, 1/32-1/2, 32nds, 16 Pc (RAD-24)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-106)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-6)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-121)
- MICRO 100 Brazed Tool Bit, EL, 2-1/4 In L, 5/16 In W (EL-5)
- Micro 100 Tool Bits