Shop All Tool Bits
Micro 100
Engraving Tool
Mfr # RTC-312-1
Zoro # G8030416
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Cutting Direction Right Hand
- Angle 30 Degrees
- Finish Bright (Uncoated)
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2-1/2" |
Split Length | 2-1/2" |
Length of Cut | 0.400" |
Shank Dia. | 5/16" |
Tip Dia. | .004" |
Tip Width | 0.156" |
Details
Material | Carbide |
Cutting Direction | Right Hand |
Angle | 30 Degrees |
Finish | Bright (Uncoated) |
Item | Boring Bar Engraver |
End | Single |
Shape | Conical Point |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Included Angle | 30 Degrees |
Offset | 0.004" |
Description
0.3125" (5/16) Shank DIA x 30° included Carbide Tipped Engraver
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL I-BEAM LEVEL ALUMINUM24"" (1234-2400)
- HUOT Tap Dispenser, Original, 26 Compartments (13500)
- JAMESON Mini Duct Hunter Traceable Rodder w/ 100 ft. of 3/16" Rod (15-316-100)
- DRILL AMERICA 15/16"x2" HSS Annular Cutter (DWC5-530-230)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-5)
- MICRO 100 Brazed Tool Bit, AL, 2.5 In L, 3/8 In W (AL-6)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-2)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-3)
- MICRO 100 Brazed Tool Bit, C, 2-1/4 In L, 5/16 In W (C-5)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-11)
- MICRO 100 Engraving Tool (RSCM-100-1X)
- Micro 100 Tool Bits and Engraving Tools