Shop All Tool Bits
Micro 100
Engraving Tool
Mfr # RTC-250-260
Zoro # G8332362
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Cutting Direction Right Hand
- Angle 30 Degrees
- Finish Bright (Uncoated)
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Tip Dia. | .030" |
Split Length | 2-1/2" |
Length of Cut | 1/2" |
Tip Width | 1/8" |
Details
Material | Carbide |
Cutting Direction | Right Hand |
Angle | 30 Degrees |
Finish | Bright (Uncoated) |
Shape | Conical Point |
Item | Boring Bar Engraver |
End | Double |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Included Angle | 30 Degrees |
Offset | 0.030" |
Description
0.2500" (1/4) Shank DIA x 30° included Carbide Tipped Engraver
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 12" Welding Clamp, Steel Handle and 5-1/2" Throat Depth (GSH30)
- COILHOSE PNEUMATICS Mechanical Tool Balancer 2 To 4.5 lbs. (CO BL05)
- HOUGEN 13/16 in. x 2 in. 12,000-Series Annular Cutter (12226)
- DEWALT 5/8" PEX Expander Head (DCE40058)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-14)
- MICRO 100 Brazed Tool Bit, C, 2-1/4 In L, 5/16 In W (C-5)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/2 In W (LT-500)
- MICRO 100 Brazed Tool Bit, AL, 3 In L, 7/16 In W (AL-7)
- MICRO 100 Brazed Tool Bit, GR, 4 In L, 3/4 In W (GR-122002)
- MICRO 100 Brazed Tool Bit, BR, 3.5 In L, 1/2 In W (BR-8)
- STM AL6 Grade C5 Turning Style A Brazed Tool (141804)
- Micro 100 Tool Bits and Engraving Tools