Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RTC-250-2
Zoro # G4381571
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 30 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RTC-250-2
- Zoro # G4381571
- UPC # 728709175224
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0040 in |
Length of Cut | 1/2 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Split Length | 3/8 in |
Tip Width | 1/8" |
Description
Engraving Tool, Double End, 30 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0040 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 1/4" HSS Se .280 X .375 Drill .406 Cbore 7/16 Shank 1-3/4 Oal (50-L2-184)
- MARSHALLTOWN Float Concrete 14X3-1/2X1/2In (WF944)
- WILLIAMS 3/8" Drive Socket Set (50663)
- VEGA Square 2 Power Bit x 3-1/2" 2Pc (190R2C)
- MICRO 100 Engraving Tool (RTCM-030-2X)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Overall Length: 2" (RNC-187-2X)
- MICRO 100 Engraving Tool (RNC-125-1)
- MICRO 100 Engraving Tool (RNC-187-2)
- MICRO 100 Engraving Tool (RNCM-040-1)
- MICRO 100 Engraving Tool (RSCM-040-2)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Length of Cut: 0.4480" (996116)
- Micro 100 Tool Bits and Engraving Tools