Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RTC-250-1
Zoro # G4381562
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 30 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RTC-250-1
- Zoro # G4381562
- UPC # 728709175149
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0040 in |
Length of Cut | 1/2 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Split Length | 3/8 in |
Tip Width | 1/8" |
Description
Engraving Tool, Single End, 30 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0040 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036MD)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 5/8-12 UN (MS16142-20S)
- KENYON Meter Key, 60", 5/8" Groove Width (85455)
- GREAT NECK 1/4 x 6 Inch Slotted Square Shank Screwdriver (73023)
- MICRO 100 Engraving Tool (RSCM-030-2X)
- MICRO 100 Engraving Tool (RTC-125-2)
- MICRO 100 Engraving Cutter, Tipped Off, Single Ended, 0.2500" (1/4) Shank dia, Split Length: 1/2" (RTC-250-120X)
- MICRO 100 Engraving Tool (RSCM-060-1)
- MICRO 100 Engraving Cutter, Tipped Off, Single Ended, 0.2500" (1/4) Shank dia, Tip Width: 1/8" (RNC-250-1X)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1250" (1/8) Shank dia, Overall Length: 3" (RTC-125-23X)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point (842860)
- Micro 100 Engraving Tools