Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RTC-125-23
Zoro # G8212303
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 30 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RTC-125-23
- Zoro # G8212303
- UPC # 728709175057
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0040 in |
Length of Cut | 3/8 in |
Overall Length | 3 in |
Shank Dia. | 1/8 in |
Split Length | 3/8 in |
Tip Width | 1/16" |
Description
Engraving Tool, Double End, 30 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0040 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 0.375", Size: 2, With Folding Grip (K0258.2100CO)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 10mm (84145)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015)
- INGERSOLL-RAND Extended Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, Medium Duty, 25,000 RPM (325XC4A)
- MICRO 100 Engraving Tool (RSC-250-230)
- MICRO 100 Engraving Tool (RTCM-030-2X)
- MICRO 100 Engraving Tool (RSC-375-2)
- MICRO 100 Engraving Tool (RTCM-030-1)
- MICRO 100 Engraving Tool (RNC-125-1)
- MICRO 100 Engraving Tool (RTC-125-2)
- ABLE ENGRAVERS Edgerite Table Shear for Metal/Plastic, 12in (12" PLASTIC METAL SHEAR)
- Micro 100 Engraving Tools