Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RTC-125-2
Zoro # G4381553
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 30 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RTC-125-2
- Zoro # G4381553
- UPC # 728709175040
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0040 in |
Length of Cut | 3/8 in |
Overall Length | 2 in |
Shank Dia. | 1/8 in |
Split Length | 3/8 in |
Tip Width | 1/16" |
Description
Engraving Tool, Double End, 30 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0040 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2606)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62089)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-1/2-6 UNC (403397)
- HYDE Blade, 2 1/2 In Scraper (11100)
- MICRO 100 Engraving Tool (RNCM-040-1)
- MICRO 100 Engraving Tool (RSC-125-2)
- MICRO 100 Engraving Tool (RSCM-080-1X)
- MICRO 100 Engraving Tool (RNC-500-2)
- MICRO 100 Engraving Tool (RTC-125-23)
- MICRO 100 Engraving Tool (RTCM-030-1)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.2500", Included Angle: 45 Degrees (854512)
- Micro 100 Engraving Tools