Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RTC-125-13
Zoro # G8161842
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 30 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RTC-125-13
- Zoro # G8161842
- UPC # 728709175019
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0040 in |
Length of Cut | 3/8 in |
Overall Length | 3 in |
Shank Dia. | 1/8 in |
Split Length | 3/8 in |
Tip Width | 1/16" |
Description
Engraving Tool, Single End, 30 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0040 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 in Drive, 3/8" Female x 3/8" Female SAE Socket (MF-37)
- DRILL AMERICA #11 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO11)
- MILWAUKEE TOOL Grinder and Battery Kit (2980-20, 48-59-1880)
- TEKTON 3/8 Inch Drive x 14 mm 12-Point Socket (SHD12314)
- MICRO 100 Engraving Tool (RSCM-080-1X)
- MICRO 100 Engraving Tool (RTCM-030-2X)
- MICRO 100 Engraving Tool (RTCM-030-1)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Overall Length: 2" (RNC-187-2X)
- MICRO 100 Engraving Tool (RNC-187-2)
- MICRO 100 Engraving Tool (RSC-250-230)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.1250", Finish - Machining: Uncoated (854008)
- Micro 100 Engraving Tools