Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RSCM-100-2X
Zoro # G7832395
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining AlTiN
- Tip Angle 60 Degrees
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RSCM-100-2X
- Zoro # G7832395
- UPC # 728709174654
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 12.00 mm |
Overall Length | 72.0 mm |
Shank Dia. | 10.000 mm |
Split Length | 12.00 mm |
Tip Width | 0.20 mm |
Description
Engraving Tool, Double End, 60 Degrees , Carbide, AlTiN, Metric, 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Asphalt Lute w/6 ft. Handl, 42 (GG842-6)
- GS TOOLING ER11 6mm (0.2362) AA Ultra Precision Collet (336723)
- IRWIN Wrench, Adjustable, 10", Material: Chrome Vanadium (2078610)
- S & W MANUFACTURING Toggle Pad, Stl, Smooth, Delrin, 3/8-16" (SP-3D)
- MICRO 100 Engraving Cutter, Tipped Off, Single Ended, 0.2500" (1/4) Shank dia, Split Length: 1/2" (RTC-250-120X)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Overall Length: 2" (RNC-187-2X)
- MICRO 100 Engraving Tool (RSC-375-2)
- MICRO 100 Engraving Tool (RTCM-030-1)
- MICRO 100 Engraving Tool (RTC-125-23)
- MICRO 100 Engraving Tool (RSCM-060-1)
- ABLE ENGRAVERS Edgerite Table Shear for Metal/Plastic, 12in (12" PLASTIC METAL SHEAR)
- Micro 100 Engraving Tools