Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RSCM-100-2
Zoro # G8283536
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 60 Degrees
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RSCM-100-2
- Zoro # G8283536
- UPC # 728709174647
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 12.00 mm |
Overall Length | 72.0 mm |
Shank Dia. | 10.000 mm |
Split Length | 12.00 mm |
Tip Width | 0.20 mm |
Description
Engraving Tool, Double End, 60 Degrees , Carbide, Bright (Uncoated), Metric, 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINATOR Pry Bars, 12 In. L, 1-1/2 In. W, Black (60141)
- SLUGGER BY FEIN Carbide Cutter Set, HSS, Cutting 2" D (63135999010)
- DRILL AMERICA 3/8"-27 Carbon Steel Hex Die (DWTSH3/8-27)
- X1 TOOLS 1/8 Hex Driver Bit, 1 Long 1 Bit by X1 Tools (X1E-CON-BIT-HEX-1250x1)
- MICRO 100 Engraving Tool (RNCM-040-1)
- MICRO 100 Engraving Tool (RSC-250-230)
- MICRO 100 Engraving Cutter, Tipped Off, Single Ended, 0.2500" (1/4) Shank dia, Tip Width: 1/8" (RNC-250-1X)
- MICRO 100 Engraving Tool (RSCM-080-1X)
- MICRO 100 Engraving Cutter, Tipped Off, Single Ended, 0.2500" (1/4) Shank dia, Split Length: 1/2" (RTC-250-120X)
- MICRO 100 Engraving Tool (RNC-187-2)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708-C8)
- Micro 100 Engraving Tools