Shop All Tool Bits
Micro 100
Engraving Tool
Mfr # RSCM-100-1X
Zoro # G8108283
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Angle 60 Degrees
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 72.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 72.0mm |
Length of Cut | 12mm |
Split Length | 72mm |
Shank Dia. | 10.000mm |
Tip Width | 0.20 mm |
Details
Material | Carbide |
Angle | 60 Degrees |
Cutting Direction | Right Hand |
Finish | AlTiN |
Shape | Conical Point |
End | Single |
Item | Boring Bar Engraver |
Finish - Machining | AlTiN |
Measurement System | Metric |
Offset | 0.10 mm |
Included Angle | 60 Degrees |
Description
10.000 mm Shank DIA x 60° included Carbide Tipped Engraver, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, 5/8, PK5 (52405)
- TEKTON 3/8 Inch Drive x 5/32 Inch Long Hex Bit Socket (SHB12402)
- BON TOOL Bon 11-884 Ezc Line, Nylon No.18 Braided, 1000 Foot Neon Pink (11-884)
- DRILL AMERICA #55 Cobalt Jobber Length Drill Bit (DWDCO55)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-12)
- MICRO 100 Brazed Tool Bit, CL, 4.5 In L (CL-103)
- MICRO 100 Brazed Tool Bit, CR, 6 In L (CR-108)
- MICRO 100 Brazed Tool Bit, AL, 2.5 In L, 3/8 In W (AL-6)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 5/8 In W (CT-130)
- MICRO 100 Brazed Tool Bit, AL, 2 In L, 1/4 In W (AL-4)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-113)
- Micro 100 Tool Bits