Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RSCM-080-1X
Zoro # G7902151
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining AlTiN
- Tip Angle 60 Degrees
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RSCM-080-1X
- Zoro # G7902151
- UPC # 728709174630
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 12.00 mm |
Overall Length | 63.0 mm |
Shank Dia. | 8.000 mm |
Split Length | 10.00 mm |
Tip Width | 0.16 mm |
Description
Engraving Tool, Single End, 60 Degrees , Carbide, AlTiN, Metric, 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.20)
- KOMELON Komelon LED Tape Measure (LED25)
- KRAFT TOOL Pool Trowel, BS, 14-5/8" Shank, 16x5" (CF742BPF)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 41/64 (C20741)
- MICRO 100 Engraving Tool (RNC-125-2)
- MICRO 100 Engraving Tool (RTC-125-23)
- MICRO 100 Engraving Cutter, Tipped Off, Single Ended, 0.2500" (1/4) Shank dia, Split Length: 1/2" (RTC-250-120X)
- MICRO 100 Engraving Cutter, Tipped Off, Single Ended, 0.2500" (1/4) Shank dia, Tip Width: 1/8" (RNC-250-1X)
- MICRO 100 Engraving Tool (RTCM-030-1)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1250" (1/8) Shank dia, Overall Length: 3" (RTC-125-23X)
- ONSRUD Engraving Tool, Carbide, 0.030 In, 60 Deg (37-07)
- Micro 100 Tool Bits and Engraving Tools