Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RSCM-040-2
Zoro # G8099707
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 60 Degrees
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RSCM-040-2
- Zoro # G8099707
- UPC # 728709174562
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 10.00 mm |
Overall Length | 50.0 mm |
Shank Dia. | 4.000 mm |
Split Length | 6.00 mm |
Tip Width | 0.08 mm |
Description
Engraving Tool, Double End, 60 Degrees , Carbide, Bright (Uncoated), Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive 3-in-1 Transmission Utility Socket 1/2 in Size Square Deep Depth, Black Oxide (49-66-5102)
- KNIPEX Spare Blades for 90 20 185 (90 29 185)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 11/32 (C18459)
- RIDGID Dies, Univ 1-1/2 Nc Hs (48280)
- MICRO 100 Engraving Tool (RNC-125-1)
- MICRO 100 Engraving Tool (RSC-125-2)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1250" (1/8) Shank dia, Overall Length: 2" (RSC-125-2X)
- MICRO 100 Engraving Tool (RSC-250-230)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Overall Length: 2" (RNC-187-2X)
- MICRO 100 Engraving Tool (RNC-250-2)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.1250", Length of Cut: 0.1080" (954608)
- Micro 100 Tool Bits and Engraving Tools