Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RSCM-040-1
Zoro # G8401066
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 60 Degrees
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RSCM-040-1
- Zoro # G8401066
- UPC # 728709174548
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 10.00 mm |
Overall Length | 50.0 mm |
Shank Dia. | 4.000 mm |
Split Length | 6.00 mm |
Tip Width | 0.08 mm |
Description
Engraving Tool, Single End, 60 Degrees , Carbide, Bright (Uncoated), Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 2-1/8", Steel, Reg. Duty, 3500 lb., Anvil Shape: V-Grooved (402SF)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- BOSCH Hammer Masonry Drill, 3/16in, Carbide Tip (HCBG03T)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016D)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1250" (1/8) Shank dia, Overall Length: 2" (RSC-125-2X)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Split Length: 3/8" (RSC-187-2X)
- MICRO 100 Engraving Tool (RTCM-030-2X)
- MICRO 100 Engraving Tool (RNC-187-2)
- MICRO 100 Engraving Tool (RTCM-030-1)
- MICRO 100 Engraving Tool (RNC-125-2)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1875", Radius: 1/64" (50820)
- Micro 100 Engraving Tools