Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RSC-500-2
Zoro # G7942785
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 60 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RSC-500-2
- Zoro # G7942785
- UPC # 728709174487
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | .004 in |
Length of Cut | 5/8 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Split Length | 5/8 in |
Tip Width | 1/4" |
Description
Engraving Tool, Double End, 60 Degrees , Carbide, Bright (Uncoated), Fractional Inch, .004 in, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA 18mm UltraSharp Snap-Off Black Blade, 50PK (9069)
- KNIPEX LP - 8603400US Pliers Wrenches, 16-Inch (86 03 400 US)
- QLT Serrated Plastic Spreader, White, V-Notch (16286)
- DIABLO Carbide Oscillating Blade Set 5 pc (DOU5S)
- MICRO 100 Engraving Tool (RNC-125-1)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1250" (1/8) Shank dia, Overall Length: 2" (RSC-125-2X)
- MICRO 100 Engraving Tool (RNC-125-2)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Split Length: 3/8" (RSC-187-2X)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Overall Length: 2" (RNC-187-2X)
- MICRO 100 Engraving Tool (RSC-125-2)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30130)
- Micro 100 Engraving Tools