Shop All Tool Bits
Micro 100
Engraving Tool
Mfr # RSC-375-14
Zoro # G8180331
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Cutting Direction Right Hand
- Angle 60 Degrees
- Finish Bright (Uncoated)
- Overall Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4" |
Tip Dia. | .004" |
Shank Dia. | 3/8" |
Split Length | 4" |
Length of Cut | 1/2" |
Tip Width | 3/16" |
Details
Material | Carbide |
Cutting Direction | Right Hand |
Angle | 60 Degrees |
Finish | Bright (Uncoated) |
Item | Boring Bar Engraver |
End | Single |
Shape | Conical Point |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Offset | 0.004" |
Description
0.3750" (3/8) Shank DIA x 60° included Carbide Tipped Engraver
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Cobalt, 9/16, 4 FL, SGL Sq End, NC (5401200)
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJ HOOK SPANNER 2 - 4-3/4 BLK (MT474)
- WESTWARD Ratcheting Wrench, Head Size 15mm (4NZN2)
- POWERBUILT 4Pc Metric Flare Nut Wrench Set (640186)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-1)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-2)
- MICRO 100 Brazed Tool Bit, CRT, 4-1/4 In L, 3/4 In W (CRT-8)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-040002)
- MICRO 100 Brazed Tool Bit, LC, 4 In L, 5/8 In W (LC-625125)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-8)
- MICRO 100 Brazed Tool Bit, AL, 3 In L, 7/16 In W (AL-7)
- Micro 100 Tool Bits