Shop All Tool Bits
Micro 100
Engraving Tool
Mfr # RSC-312-14
Zoro # G8137656
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Cutting Direction Right Hand
- Angle 60 Degrees
- Finish Bright (Uncoated)
- Overall Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4" |
Shank Dia. | 5/16" |
Length of Cut | 1/2" |
Tip Dia. | .004" |
Split Length | 4" |
Tip Width | 0.156" |
Details
Material | Carbide |
Cutting Direction | Right Hand |
Angle | 60 Degrees |
Finish | Bright (Uncoated) |
Shape | Conical Point |
Item | Boring Bar Engraver |
End | Single |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Included Angle | 60 Degrees |
Offset | 0.004" |
Description
0.3125" (5/16) Shank DIA x 60° included Carbide Tipped Engraver
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita® XDT13Z 18V LXT Lithium-Ion Brushless 1/4" Cordless Impact Driver (Tool Only) (XDT13Z)
- BESSEY 60 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM60)
- IRWIN Power Bit, SAE, 2" Bit L, PK10, Finish: Rust Preventative (IWAF26238B10)
- HHIP 1/8-3/4" By 8ths 6 Piece R8 Collet Set (3900-0006)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-3)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-3)
- MICRO 100 Brazed Tool Bit, CRT, 4-1/4 In L, 3/4 In W (CRT-8)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-15)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750080)
- MICRO 100 Brazed Tool Bit, D, 2 In L, 1/4 In W (D-4)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375120)
- Micro 100 Tool Bits and Engraving Tools