Shop All Tool Bits
Micro 100
Engraving Tool
Mfr # RSC-250-260
Zoro # G7987332
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Angle 60 Degrees
- Cutting Direction Right Hand
- Finish Bright (Uncoated)
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2-1/2" |
Split Length | 2-1/2" |
Length of Cut | 1/2" |
Tip Dia. | .030" |
Shank Dia. | 1/4" |
Tip Width | 1/8" |
Details
Material | Carbide |
Angle | 60 Degrees |
Cutting Direction | Right Hand |
Finish | Bright (Uncoated) |
End | Double |
Item | Boring Bar Engraver |
Shape | Conical Point |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Offset | 0.030" |
Description
0.2500" (1/4) Shank DIA x 60° included Carbide Tipped Engraver
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YU62)
- CRESCENT NICHOLSON 6" Knife Double/Single Cut Bastard File with Safe Back (06804N)
- MAKITA 3/4" Shear Wrench (6922NB)
- ECLIPSE TOOLS Ratcheted Modular Plug Crimper (902-360)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-2)
- MICRO 100 Brazed Tool Bit, AR, 4 In L, 5/8 In W (AR-10)
- MICRO 100 Brazed Tool Bit, E, 2-1/4 In L, 5/16 In W (E-5)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-13)
- MICRO 100 Engraving Tool (RNCM-100-1)
- MICRO 100 Engraving Tool (RTCM-050-1)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-012002)
- Micro 100 Tool Bits and Engraving Tools