Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RSC-250-230
Zoro # G7905064
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 60 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RSC-250-230
- Zoro # G7905064
- UPC # 728709174296
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0150 in |
Length of Cut | 1/2 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Split Length | 3/8 in |
Tip Width | 1/8" |
Description
Engraving Tool, Double End, 60 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0150 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Impact Socket Set, SAE, 11 pcs (4YP63)
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5081)
- EMPIRE LEVEL 78" True Blue Magnetic Box Level (EM75.78)
- MARSON Nosepiece, 5/32 In (39130)
- MICRO 100 Engraving Tool (RNC-125-2)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1250" (1/8) Shank dia, Overall Length: 3" (RTC-125-23X)
- MICRO 100 Engraving Tool (RNC-125-1)
- MICRO 100 Engraving Tool (RSCM-080-1X)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Overall Length: 2" (RNC-187-2X)
- MICRO 100 Engraving Tool (RSC-375-2)
- TENG TOOLS 360 Degree Precision Steel Pneumatic Air Scribe Engraving (AREP25)
- Micro 100 Engraving Tools