Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RSC-250-2
Zoro # G4381526
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 60 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RSC-250-2
- Zoro # G4381526
- UPC # 728709174265
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | .004 in |
Length of Cut | 1/2 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Split Length | 3/8 in |
Tip Width | 1/8" |
Description
Engraving Tool, Double End, 60 Degrees , Carbide, Bright (Uncoated), Fractional Inch, .004 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DR X 13MM MAG STNDRD IM (GP1013MG)
- RIDGID Replacement Parts, Block, Slide (30923)
- ONSRUD Engraving Tool, Carbide, 0.030 In, 30 Deg (37-27)
- MITUTOYO Steel Rule, Rigid, 6In, 50/100ths/0.5/1mm (182-206)
- MICRO 100 Engraving Tool (RTCM-030-1)
- MICRO 100 Engraving Tool (RNC-125-1)
- MICRO 100 Engraving Tool (RTC-125-2)
- MICRO 100 Engraving Tool (RSCM-030-2X)
- MICRO 100 Engraving Tool (RSCM-030-1)
- MICRO 100 Engraving Tool (RSC-250-230)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Included Angle: 60 Degrees (29616-C3)
- Micro 100 Engraving Tools