Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RSC-250-120
Zoro # G8298726
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 60 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RSC-250-120
- Zoro # G8298726
- UPC # 728709174197
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0100 in |
Length of Cut | 1/2 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Split Length | 3/8 in |
Tip Width | 1/8" |
Description
Engraving Tool, Single End, 60 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0100 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, TPG322 TH, PK10 (6808852)
- WIHA Insulated Torx Screwdriver T40 Round (32519)
- OUTDOOR EDGE SIDEWINDER BL RAZOR KNIFE (SWK-30C)
- KO-KEN Extension Bar 300mm 3/8 Sq. Drive (3760-300)
- MICRO 100 Engraving Tool (RTC-125-2)
- MICRO 100 Engraving Tool (RSCM-030-2X)
- MICRO 100 Engraving Tool (RNC-125-2)
- MICRO 100 Engraving Tool (RNC-125-1)
- MICRO 100 Engraving Tool (RTCM-030-2X)
- MICRO 100 Engraving Tool (RSCM-060-1)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30130)
- Micro 100 Tool Bits and Engraving Tools