Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RSC-187-2
Zoro # G4379444
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 60 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RSC-187-2
- Zoro # G4379444
- UPC # 728709174142
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | .004 in |
Length of Cut | 7/16 in |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Split Length | 3/8 in |
Tip Width | 0.094" |
Description
Engraving Tool, Double End, 60 Degrees , Carbide, Bright (Uncoated), Fractional Inch, .004 in, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 100 ft Tape Measure, 1/2 in Blade (34-790)
- DEWALT Box Beam Level, Aluminum, 24 in., Yellow (DWHT43025)
- CUSTOM LEATHERCRAFT APRON TOOL 12PKT LEATHER (527X)
- LINCOLN LUBRICATION Lever Action Barrel Pump (LIN1340)
- MICRO 100 Engraving Tool (RSCM-040-2)
- MICRO 100 Engraving Tool (RNC-125-2)
- MICRO 100 Engraving Tool (RTCM-030-1)
- MICRO 100 Engraving Tool (RSC-375-2)
- MICRO 100 Engraving Tool (RNCM-040-1)
- MICRO 100 Engraving Tool (RSC-250-230)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.1030" (48110-C3)
- Micro 100 Tool Bits and Engraving Tools