Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RSC-187-13
Zoro # G8427447
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 60 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RSC-187-13
- Zoro # G8427447
- UPC # 728709174111
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | .004 in |
Length of Cut | 7/16 in |
Overall Length | 3 in |
Shank Dia. | 3/16 in |
Split Length | 3/8 in |
Tip Width | 0.094" |
Description
Engraving Tool, Single End, 60 Degrees , Carbide, Bright (Uncoated), Fractional Inch, .004 in, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Ball Hex Key, 3/16" Tip Size, 4 1/2 in Long, 3/16 in Short, 10 PK (40WY75)
- GREENFIELD THREADING Spiral Flute Tap Plug, 3 Flutes (282450)
- STANLEY I-Beam 180 Level, 24 in. (42-324)
- DRILL AMERICA #36 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD36)
- MICRO 100 Engraving Tool (RNCM-040-1)
- MICRO 100 Engraving Tool (RNC-500-2)
- MICRO 100 Engraving Tool (RSCM-080-1X)
- MICRO 100 Engraving Tool (RNC-125-2)
- MICRO 100 Engraving Tool (RTCM-030-2X)
- MICRO 100 Engraving Tool (RSCM-060-1)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708)
- Micro 100 Tool Bits and Engraving Tools