Shop All Tool Bits
Micro 100
Engraving Tool
Mfr # RNCM-120-1X
Zoro # G8280684
product price: $86.75
/ea
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Angle 90 Degrees
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 83.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 83.0mm |
Split Length | 83mm |
Length of Cut | 14mm |
Shank Dia. | 12.000mm |
Tip Width | 0.24 mm |
Details
Material | Carbide |
Angle | 90 Degrees |
Cutting Direction | Right Hand |
Finish | AlTiN |
End | Single |
Item | Boring Bar Engraver |
Shape | Conical Point |
Finish - Machining | AlTiN |
Measurement System | Metric |
Included Angle | 90 Degrees |
Offset | 0.10 mm |
Description
12.000 mm Shank DIA x 90° included Carbide Tipped Engraver, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 6"X20X5/8" Precision Dado (230.520.06)
- HHIP 5/8" C-6 12 Piece Boring Bar Set (1001-0003)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (74 08 250 SBA)
- SECO Carbide Inserts 10 Count, 10PK (TNMG160408-M5 TNMG332-M5 TP2501)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-121)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-107)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-1)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-7)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-9)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-10)
- MICRO 100 Brazed Tool Bit, BR, 3.5 In L, 1/2 In W (BR-8)
- Micro 100 Tool Bits and Engraving Tools