Shop All Tool Bits
Micro 100
Engraving Tool
Mfr # RNCM-080-2
Zoro # G8166697
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Cutting Direction Right Hand
- Angle 90 Degrees
- Finish Bright (Uncoated)
- Overall Length 63.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 63.0mm |
Shank Dia. | 8.000mm |
Length of Cut | 10mm |
Split Length | 63mm |
Tip Width | 0.16 mm |
Details
Material | Carbide |
Cutting Direction | Right Hand |
Angle | 90 Degrees |
Finish | Bright (Uncoated) |
Item | Boring Bar Engraver |
Shape | Conical Point |
End | Double |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Offset | 0.10 mm |
Included Angle | 90 Degrees |
Description
8.000 mm Shank DIA x 90° included Carbide Tipped Engraver
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Moto-Saw Tool Kit (MS20-01)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 12L 5PK (48-00-5527)
- MELIN TOOL CO Gnrl Purpse End Mill, Carbide, Sqr, 1/4x3/4, Number of Flutes: 3 (EMG-808-ALTIN)
- KNIPEX Needle Nose Plier, 6-1/4", Serrated (29 25 160)
- MICRO 100 Brazed Tool Bit, AL, 2-1/4 In L, 5/16 In W (AL-5)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-5)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-16)
- MICRO 100 Brazed Tool Bit, AL, 4.5 In L, 3/4 In W (AL-12)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-072002)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-5)
- MICRO 100 Brazed Tool Bit, CL, 5 In L (CL-107)
- Micro 100 Tool Bits and Engraving Tools