Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RNCM-040-1
Zoro # G7902921
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 90 Degrees
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RNCM-040-1
- Zoro # G7902921
- UPC # 728709170441
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 6.00 mm |
Overall Length | 50.0 mm |
Shank Dia. | 4.000 mm |
Split Length | 6.00 mm |
Tip Width | 0.08 mm |
Description
Engraving Tool, Single End, 90 Degrees , Carbide, Bright (Uncoated), Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench Set, Metric, 9 pcs. (J1200HM-T500)
- FOWLER Magnetic Base/Black Face Indicator (FOW72-520-199)
- INGERSOLL-RAND Balancer, BHD-20, BHD-20 (BHD-20)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-1)
- MICRO 100 Engraving Tool (RNC-187-2)
- MICRO 100 Engraving Tool (RSCM-030-1)
- MICRO 100 Engraving Tool (RSC-125-2)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Split Length: 3/8" (RSC-187-2X)
- MICRO 100 Engraving Tool (RNC-125-1)
- MICRO 100 Engraving Tool (RSC-375-2)
- INTERNAL TOOL A En-125-60 .125 Dia.X60deg Inc. Engravi (62-1105)
- Micro 100 Tool Bits and Engraving Tools